SKU:
PLY9611556P
MPN:
780GP
£3.79
Ex VAT
£4.55
Inc VAT
Product Details
Product Specification
Product Documents
A thermal knitted liner that can be used as a standalone product or as an insulating liner under other Polyco products. This close fitting glove provides excellent insulation and is ideal for use as a thermal underglove. Its seamless knitted construction feels soft against the skin and effectively eliminates moisture keeping the hands dry and comfortable. It can be worn on either hand thus removing the need for pairing, and when used as a primary product this ability greatly increases the lifespan of the glove, making it extremely economical. The Thermit is also available with a PVC dot coated palm for when extra grip is needed. Conforms to EN1186 making it suitable for use with food. Typically used for: food retailing, outdoor work, retail stock replenishment, thermal under glove.
Attribute | Value |
---|---|
Brand | Polyco |
Coating | PVC |
Colour | Blue |
ECLASS Code | 40011201 |
EN388 Abrasion | X |
EN388 Cut | X |
EN388 Puncture | X |
EN388 Tear | X |
Liner Material | Thermal Yarn |
MFR Part No. | 7800GP |
Series | 7800GP Thermit |
Size | 7 |
Standards Met | EN1186 |
UNSPSC Code | 46181538 |