£12.49
Ex VAT
£14.99
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
The TEGERA® ColdShield cut-protect glove is a pinnacle of safety and comfort. This nitrile-foam palm-dipped glove combines high cut resistance (Level D) with cold protection, offering a durable, soft, and warm solution. Its unique pattern ensures a solid grip in challenging conditions, making it perfect for tasks with cut risks in cold and dry environments. Beyond functionality, the glove is food-approved and incorporates CRF cut resistance technology for enhanced safety and compliance.
Features and Benefits
• Withstands contact heat up to 250°C
• Approved for handling foodstuffs
• Reinforcement between index finger and thumb for added durability
• Prevents cut injuries, scratches, lacerations, and contact with cold
Typical Applications
• Building and construction
• Construction projects
• Machine driving and operation
• Tasks in cut risk environments
• Various applications in dry environments
• Work in cold conditions
Standards
• PPE CAT II
• EN 407:2020 (No flame protection) X.2.X.X.X.X
• EN 388:2016+A1:2018 4.X.4.2.D
• EN ISO 21420:2020
• EN 511:2006 0.1.X
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Nitrile Foam |
Colour | Blue/Black |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | X |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Acrylic CRF® Technology HPPE Polyester Stainless Steel Fibre Yarn |
MFR Part No. | 8830R-11 |
Series | TEGERA® |
Size | 11 |
UNSPSC Code | 46181538 |