£13.49
Ex VAT
£16.19
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Protect yourself in cold and wet environments with the TEGERA® cold protection and Level D cut protection glove. Providing superior defence against the elements and high-level cut protection with CRF technology, these gloves are ideal for all-round tasks. The 10-gauge construction guarantees durability, while the latex-dipped, sandy finish offers a secure grip, warmth, and comfort.
Features and Benefits
• Resilient against contact heat up to 250°C for safe handling applications
• Water-repellent palm and knuckle for versatile protection
• Guards against cut injuries, scratches, lacerations, dirt, moisture, and cold
Typical Applications
• Building construction
• General construction tasks
• Machine driving operations
Standards
• PPE CAT II
• EN 388:2016+A1:2018 2.X.4.2.D
• EN 407:2020 (No flame protection) X.2.X.X.X.X
• EN ISO 21420:2020
• EN 511:2006 1.2.X
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Sandy Latex |
Colour | Blue/Black |
ECLASS Code | 40011201 |
EN388 Abrasion | 2 |
EN388 Cut | X |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Acrylic CRF® Technology HPPE Stainless Steel Fibre Yarn |
MFR Part No. | 8832R-9 |
Series | TEGERA® |
Size | 9 |
UNSPSC Code | 46181538 |