£6.79
Ex VAT
£8.15
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
The TEGERA® cold insulation glove provides a soft, comfortable solution for versatile tasks in semi-wet and slightly oily environments. This nitrile fully-dipped glove, with a sandy finish on the palm and touchscreen function, ensures a secure grip and modern convenience. Withstanding contact heat up to 250°C/482°F, it's perfect for construction, material handling, and diverse work settings. What sets it apart is its commitment to sustainability, reducing CO2 emissions by 60g/2.1 oz per pair and water usage by 70% in an innovative laundry process.
Features and Benefits
• Withstands contact heat up to 250°C
• Touchscreen compatibility for modern convenience
• Water and oil-repellent properties ensure enhanced protection
• Guards against abrasions, blisters, dirt, moisture, and cold exposure
Typical Applications
• Agricultural work
• Building and construction
• Construction projects
• Mining
• Repair work
Standards
• PPE CAT II
• EN 407:2020 (No flame protection) X.2.X.X.X.X
• EN 388:2016+A1:2018 4.X.3.2.A
• EN ISO 21420:2020
• EN 511:2006 0.2.X
Approvals
• Dermatest® certified
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Sandy Nitrile |
Colour | Black/Grey/Orange |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | X |
EN388 Puncture | 2 |
EN388 Tear | 3 |
Liner Material | Acrylic Polyester |
MFR Part No. | 8834-6 |
Series | TEGERA® |
Size | 6 |
UNSPSC Code | 46181538 |