£6.29
Ex VAT
£7.55
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
The TEGERA® cold insulation glove provides a blend of comfort, technology, and sustainability. This exceptionally soft and warm glove, featuring acrylic winter lining, seamlessly integrates touch screen functionality for smartphone use. Perfect for all-round work in cold environments, the nitrile foam palm dipping ensures enhanced grip and durability. Beyond its innovative design, the glove aligns with eco-conscious values by reducing CO2 emissions by 60g/2.1 oz per pair through optimised solar energy usage. The glove's forward-thinking laundry process also cuts water usage by 70%, making it a conscientious choice for professionals seeking warmth, functionality, and environmental responsibility.
Features and Benefits
• Withstands contact heat up to 100°C, ensuring safety
• Touchscreen capability for modern convenience
• Guards against abrasions, blisters, grazes, scratches, lacerations, dirt, moisture, and cold exposure
• Versatile use in dry, cold, moist, and dirty environments
Typical Applications
• Airport work
• Building and construction
• Construction projects
• Installation work
• Machine driving and operating
• Repair work
• Transport work
• Warehouse work
Standards
• PPE CAT II
• EN 407:2020 (No flame protection) X.1.X.X.X.X
• EN 388:2016+A1:2018 4.2.3.1.A
• EN ISO 21420:2020
• EN 511:2006 0.2.X
Approvals
• Dermatest® certified
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Nitrile Foam |
Colour | Black/Orange |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | 2 |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Liner Material | Acrylic Polyester |
MFR Part No. | 8835-9 |
Series | TEGERA® |
Size | 9 |
UNSPSC Code | 46181538 |