SKU:
PLY9610841A
MPN:
90-MAT
£2.79
Ex VAT
£3.35
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The Matrix® Hi-Viz gloves allow for working at night or in low lighting conditions to assist visibility and handling. The crinkle latex coating delivers an excellent grip, while the thermal liner insulates the hands for more comfortable working.
Features and Benefits
• Fleece lining insulates the hands against the cold
• Elasticated knit wrist ensures a secure fit and prevents the ingress of dirt
• Crinkle latex coating finish enhances grip in both wet and dry conditions
• Flexible coating allows for natural movement to prevent hand fatigue
• Latex coating extends over the thumb crotch to improve durability on this vulnerable wear point
• Open back allows for breathability to prevent moisture build-up
Typical Applications
• Construction
• Warehousing and logistics
• Waste management
• Local authority
Standards
• CE Category II
• EN 388:2016 2.1.4.1.X.
• EN 511:2006 X.1.X.
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Latex |
Colour | Blue Yellow |
ECLASS Code | 40011201 |
EN388 Abrasion | 2 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 4 |
Liner Material | Fleece |
MFR Part No. | 901-MAT |
Series | 901-MAT Matrix |
Size | 7 |
UNSPSC Code | 46181538 |