SKU:
EJE9616313C
MPN:
9122-7
£26.49
Ex VAT
£31.79
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Tegera® 9122 cold-resistant gloves are insulated with soft fleece for user comfort. Water-repellent and durable, they keep hands warm and dry during harsh conditions, protecting against contact with dirt, abrasion injuries, and chapped skin.
Features and Benefits
• Chrome-free to prevent chrome allergies
• Reinforced index finger and seams to improve product life
• Reinforced fingertips to protect this vulnerable wear point
• Ergonomically shaped with pre-curved fingers for natural movement and fit
• Specially designed thumb for improved dexterity
• High visibility reflectors to keep wearers visible in dark working conditions
• Hook and loop wrist closure for a secure fit
• Diamond grip pattern for enhanced grip
Typical Applications
• Agriculture
• Mining
• Petrochemical
• Pulp and paper
• Construction
• Fabrication
• Machinery and equipment
• Automotive
• Transport
Standards
• CE Category II
• EN 420:2003 + A1:2009
• EN 388:2016 2.1.2.1.X.
• EN 511:2006 0.1.X.
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Leather |
Colour | Black Grey |
EAN | 7392626023499 |
ECLASS Code | 40011201 |
EN388 Abrasion | 1 |
EN388 Cut | 2 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Polyester |
MFR Part No. | 9122-7 |
Series | 9122 Tegera Pro® |
Size | 7 |
Standards Met | EN388: 2016 EN420 (General Requirements) EN511 Cold |
UNSPSC Code | 46181538 |