SKU:
EJE9616345E
MPN:
9126-9
£39.49
Ex VAT
£47.39
Inc VAT
4 Variations Available
Product Details
Product Specification
Wind and waterproof membrane with a palmside made from extra strong Microthan+®, which is both thinner and stronger than natural leather and provides excellent grip. The synthetic gloves are winter lined and have a thickness of 0.7mm. The black/grey/yellow gloves are waterproof with a diamond grip pattern, chrome free, elasticated 360° and suitable for all round work.
EN 388:2003, 2121 EN 511:2006, 110.
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Leather |
Colour | Black Grey |
EAN | 7392626030510 |
ECLASS Code | 40011201 |
EN388 Abrasion | 2 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Fleece Polyester |
MFR Part No. | 9126-9 |
Series | 9126 Tegera Pro® |
Size | 9 |
Standards Met | EN388: 2016 EN420 (General Requirements) EN511 Cold |
UNSPSC Code | 46181538 |