SKU:
EJE9616350F
MPN:
9128-10
£33.49
Ex VAT
£40.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Ergonomically shaped for comfort and natural movement, these synthetic leather gloves keep the hands warm and dry, maintaining good productivity.
Designed to handle even the harshest environments, special design details like the thumb and knuckle protection keep hands at their safest, preventing blisters, cuts, dirt contact, chapping, and more. with 40g winter Thinsulate liner. The gloves can
Features and Benefits
• High visibility backing keeps wearers visible during night work for improved safety
• Chrome-free construction prevents irritation or sensitivity
• Touchscreen compatible for user convenience
• Waterproof to keep hands clean and dry in all environments
• 360° elastication for flexibility and reduced hand fatigue
• Reinforced seams for durability and product longevity
• 40g winter Thinsulate® liner keeps hands comfortable in harsh weather conditions
• Diamond grip pattern enhances grip in wet, oily, and greasy environments
Typical Applications
• Agriculture
• Mining
• Fabrication
• Machinery and equipment operation
• MRO
• Automotive
• Transport
• Warehousing and logistics
• Construction
• HoReCa
Standards
• CE Category II
• EN 420:2003 + A1:2009
• EN 388:2016 1.1.2.1.X.
• EN 511:2006 1.1.1.
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Leather |
Colour | Black Yellow |
EAN | 7392626070820 |
ECLASS Code | 40011201 |
EN388 Abrasion | 1 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 1 |
Liner Material | Polyester |
MFR Part No. | 9128-10 |
Series | 9128 Tegera Pro® |
Size | 10 |
Standards Met | EN388: 2016 EN420 (General Requirements) EN511 Cold |
UNSPSC Code | 46181538 |