SKU:
ANS9616840C
MPN:
97011080
£8.19
Ex VAT
£9.83
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
2 ply approach keeps your hands warm in cold conditions while keeping the entire system breathable. 3/4 nitrile dip provides protection from direct wind, liquid and cold impact. Sandy nitrile finish ensures secure grip in multiple applications. The soft inner layer of acrylic terry and the nitrile coating provides comfort and dexterity. Ergonomically designed shape ensures perfect fit and decreases hand fatigue. A contrasting black coating against the bright orange liner offers extra visibility in low or poor light conditions.
Typical Applications:
• Loading trucks & vehicles
• Product shipping, transport & delivery
• Chemical
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Nitrile |
Colour | Black Orange |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | 2 |
EN388 Puncture | 2 |
EN388 Tear | 3 |
Liner Material | Acrylic Polyester |
MFR Part No. | 97-011 |
Series | 97-011 ActivArmr |
Size | 8 |
Standards Met | EN511 Cold |
UNSPSC Code | 46181538 |