Ansell

97-011 ActivArmr Cold Resistant Gloves, Black/Orange, Acrylic/Polyester Liner, Nitrile Coating, Size 9

SKU:

ANS9616840E

MPN:

97011090

£10.25

Ex VAT

£12.30

Inc VAT

IN STOCK (50+)

    Product Details

    2 ply approach keeps your hands warm in cold conditions while keeping the entire system breathable. 3/4 nitrile dip provides protection from direct wind, liquid and cold impact. Sandy nitrile finish ensures secure grip in multiple applications. The soft inner layer of acrylic terry and the nitrile coating provides comfort and dexterity. Ergonomically designed shape ensures perfect fit and decreases hand fatigue. A contrasting black coating against the bright orange liner offers extra visibility in low or poor light conditions.


    Typical Applications:
    • Loading trucks & vehicles
    • Product shipping, transport & delivery
    • Chemical


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Ansell

    Coating

    Nitrile

    Colour

    Black Orange

    ECLASS Code

    40011201

    EN388 Abrasion

    4

    EN388 Cut

    2

    EN388 Puncture

    2

    EN388 Tear

    3

    Liner Material

    Acrylic Polyester

    MFR Part No.

    97-011

    Series

    97-011 ActivArmr

    Size

    9

    Standards Met

    EN511 Cold

    UNSPSC Code

    46181538