SKU:
ANS9616931J
MPN:
97631110
£9.79
Ex VAT
£11.75
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
High level of dexterity. PVC coating stays more flexible than competitive set in cold temperatures. Warm glove that helps to fight frostbite. Industry leading combination of comfort, warmth, and dexterity. Food approved.
Applications:
-Cold Storage
-Construction
-Outdoor Winter Use
-Utilities
Industries:
-Construction
-Food Processing
-Forestry
-Infrastructure Maintenance
-Machinery & Equipment
Attribute | Value |
---|---|
Brand | Ansell |
Coating | PVC |
Colour | Black |
EAN | 0076490448301 |
ECLASS Code | 40011201 |
EN388 Abrasion | 2 |
EN388 Cut | 2 |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Liner Material | Acrylic Nylon |
MFR Part No. | 97-631 |
Series | 97-631 ActivArmr |
Size | 11 |
Standards Met | EN388: 2016 EN511 Cold |
UNSPSC Code | 46181538 |