Ansell

97-681 ActivArmr Cold Resistant Gloves, Blue, Acrylic/Nylon Liner, PVC Coating, Size 10

SKU:

ANS9616941E

MPN:

97681100

£14.99

Ex VAT

£17.99

Inc VAT

IN STOCK (17)

    Product Details

    PVC coating provides grip and flexibility, even in the coldest temperatures. RIPEL Technology keeps liquids out helping your hands stay dry and warm longer. Two-layer design: PVC coated flexible nylon exterior to protect against liquid and mechanical risks, including cut; soft and insulative acrylic interior provides comfort and warmth.
    An industry leading combination of warmth and dexterity in a liquidproof glove. Thin enough to handle small objects but protective enough for harsh environments. Typical applications: cold storage, drilling/extraction, production services/processing, sanitation. Food approved.
    Category II.
    Reach Compliant.


    Typical Applications:
    • Cold Storage
    • Drilling/Extraction
    • Production Services/Processing
    • Sanitation
    • Food Processing
    • Infrastructure Maintenance
    • Oil & Gas


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Ansell

    Coating

    PVC

    Colour

    Blue

    EAN

    0076490448509

    ECLASS Code

    40011201

    EN388 Abrasion

    2

    EN388 Cut

    2

    EN388 Puncture

    1

    EN388 Tear

    3

    Liner Material

    Acrylic Nylon

    MFR Part No.

    97-681

    Series

    97-681 ActivArmr

    Size

    10

    Standards Met

    EN388: 2016 EN511 Cold

    UNSPSC Code

    46181538