SKU:
ANS9616941C
MPN:
97681090
£14.99
Ex VAT
£17.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
PVC coating provides grip and flexibility, even in the coldest temperatures. RIPEL Technology keeps liquids out helping your hands stay dry and warm longer. Two-layer design: PVC coated flexible nylon exterior to protect against liquid and mechanical risks, including cut; soft and insulative acrylic interior provides comfort and warmth.
An industry leading combination of warmth and dexterity in a liquidproof glove. Thin enough to handle small objects but protective enough for harsh environments. Typical applications: cold storage, drilling/extraction, production services/processing, sanitation. Food approved.
Category II.
Reach Compliant.
Typical Applications:
• Cold Storage
• Drilling/Extraction
• Production Services/Processing
• Sanitation
• Food Processing
• Infrastructure Maintenance
• Oil & Gas
Attribute | Value |
---|---|
Brand | Ansell |
Coating | PVC |
Colour | Blue |
EAN | 0076490448493 |
ECLASS Code | 40011201 |
EN388 Abrasion | 2 |
EN388 Cut | 2 |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Liner Material | Acrylic Nylon |
MFR Part No. | 97-681 |
Series | 97-681 ActivArmr |
Size | 9 |
Standards Met | EN388: 2016 EN511 Cold |
UNSPSC Code | 46181538 |