noscriptCAT II Tegera® Winter-Lined, Leather, Hi-Viz Gloves | Cromwell Tools

Ejendals

CAT II Tegera® Winter-Lined, Leather, Hi-Viz Gloves

5 Variations

These high protection gloves deliver excellent flexibility and tactility to the wearer. Designed to protect against wind and water, these extra comfortable gloves feature 360° elastication for the perfect fit.

Features and Benefits
• High visibility colouring for added safety
• Reinforced fingers and thumb for improved protection
• Waterproof to protect the hands against liquid contaminants

Typical Applications
• Airports
• Night work or dark environments
• Construction
• Installation
• Repair
• Warehousing
• Woodworking
• Cold, windy, and wet environments

Standards
• CE PPE Category II
• EN420:2003 + A1:2009
• EN388:2016 2.1.2.1.X.
• EN511:2006 1.2.1

Notes
• Palm material: full grain goatskin