SKU:
MRG9615737N
MPN:
Viz PF Insulator Orange
£6.79
Ex VAT
£8.15
Inc VAT
3 Variations Available
Product Details
Product Specification
The glove combines excellent thermal qualities, comfort and high visibility.
Thermal lining provides warmth and protection in cold conditions.
Latex crinkle finish palm coating guarantees high levels of grip.
Seamless hi-vis orange knitted liner offers comfort coupled with high visibility.
Cat II Intermediate Design.
Approved to BS EN 388:2003 and BS EN 511:2006.
Attribute | Value |
---|---|
Brand | Marigold |
Coating | Latex |
Colour | Black Orange |
ECLASS Code | 40011201 |
EN388 Abrasion | 1 |
EN388 Cut | 2 |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Liner Material | Acrylic |
MFR Part No. | M9999221 |
Size | 8 |
Standards Met | EN388: 2003 EN511 Cold |
UNSPSC Code | 46181538 |