SKU:
PLY9612806C
MPN:
DR300
£10.49
Ex VAT
£12.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Driver's style glove made with a full micro-foam nitrile coating and a soft fleecy liner. Adjustable Velcro strap ensures a secure fit.
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Nitrile |
Colour | Yellow |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Liner Material | Fleece |
MFR Part No. | DR300/08 |
Series | DR300 Imola® |
Size | 8 |
Standards Met | EN388 (Mechanical Hazards) EN511 Cold |
UNSPSC Code | 46181538 |