SKU:
GDF9613370E
MPN:
4502500/10
£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
Eisbaer freezer gloves for applications to -40°C. Grain leather with spandex back and PVC reinforcements/grip pads on palms. Waterproof membrane. Suitable for use in chill stores, coldstores, freezers, outdoor and cold weather work, skiing, outdoor pursuits.
Attribute | Value |
---|---|
Brand | Goldfreeze |
Coating | PVC |
Colour | Black Grey |
ECLASS Code | 40011201 |
Liner Material | Fleece Synthetic Fiber |
MFR Part No. | 4502500 |
Series | Eisbar |
Size | 10 |
Standards Met | EN388: 2016 EN511 Cold |
UNSPSC Code | 46181538 |