SKU:
FXG9614240Y
MPN:
FG24
£7.79
Ex VAT
£9.35
Inc VAT
Product Details
Product Specification
Traditional fleece gloves with an elasticated wrist and a heavy Sherpa fleece lining for increased warmth and comfort. These polar fleece gloves harness advanced Thinsulate technology, featuring 200g of Micro Fleece, an open gauntlet cuff and an elasticated wrist. Manufactured to superior standards, these durable fleece gloves are sure to last for years. even in the most demanding of low-temperature work environments.
Attribute | Value |
---|---|
Brand | Flexitog |
Coating | Uncoated |
Colour | Blue |
ECLASS Code | 40011201 |
Liner Material | Cotton Fleece |
MFR Part No. | FG24 |
Series | FG24 |
Size | L |
UNSPSC Code | 46181538 |