SKU:
PLY9613080B
MPN:
FM2
£23.49
Ex VAT
£28.19
Inc VAT
4 Variations Available
Product Details
Product Specification
A premium quality leather glove, which is exceptionally comfortable whilst keeping you
protected, warm and dry. The glove provides insulation by way of a fleecy lining, keeping hands warm and comfortable. The glove also boasts a waterproof membrane helping to retain heat and resist water, making it perfect for applications being carried out in cold and wet conditions. Spandex on the back of the hand ensures greater flexibility and comfort in extended use, and the reflective piping improves visibilty and therefore increases the safety of the wearer. The elasticated wrist holds the glove in place and provides a secure fit. Also available with an extra long cuff for additional warmth and protection. Offering good abrasion and puncture resistance, this versatile
glove is the perfect choice for a number of environments. Typically used for: cold store duties, food packaging, warehouse work.
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Leather |
Colour | Black Grey White |
ECLASS Code | 40011201 |
EN388 Abrasion | 2 |
EN388 Cut | 1 |
EN388 Puncture | 2 |
EN388 Tear | 1 |
Liner Material | Fleece |
MFR Part No. | FM2/07 |
Series | FM2 Freezemaster II |
Size | 7 |
Standards Met | EN388 (Mechanical Hazards) EN511 Cold |
UNSPSC Code | 46181538 |