SKU:
EJE9615908G
MPN:
8810-9
£6.99
Ex VAT
£8.39
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Synthetic gloves with a nitrile foam/water based PU palm coating.
Features and Benefits:
-Withstands contact heat up to 100°C
-Provides wearers with good fingertip sensitivity
-Flexible, durable, comfortable gloves with good grip
-Prevents the risk of abrasion injuries, blisters, grazes, scratches, lacerations, contact with dirt, drying out and chapping
-Anatomically designed and approved for handling foodstuffs
Typical Applications:
-All round general work
-Dry environments
-Cold environments
-Dirty environments
-Machine operating
-Building and construction
-Carpentry
-Installation work
-Construction
-Transport work
-Machine driving
-Warehouse work
-Airport work
-Repair work
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Polyurethane |
Colour | Black/Yellow |
EAN | 7340118321462 |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | 2 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Fleece |
MFR Part No. | 8810-9 |
Series | Infinity |
Size | 9 |
Standards Met | EN388: 2016 EN407 Thermal EN420 (General Requirements) EN511 Cold |
UNSPSC Code | 46181538 |