noscriptMaxiTherm® 30-202 Thermal Insulated, General Handling Gloves | Cromwell Tools

Atg

MaxiTherm® 30-202 Thermal Insulated, General Handling Gloves

3 Variations

For excellent grip performance during wet applications, this thermally insulated glove features a patented non-slip coating. The brushed liner is soft and comfortable to keep the hands warm in cold conditions.

Features and Benefits
• Anatomical design helps to reduce hand fatigue
• Flat dipping technology improves breathability and reduces perspiration
• Can withstand contact heat up to 250°C
• Knitwrist cuff style for maximum comfort and secure fit
• ATG® HandCare® initiative for guaranteed cleanliness out of the box

Standards
• CE Category II
• EN ISO 21420:2020
• EN 388:2016 + A1:2018 1.2.4.1.B.
• EN 511:2006 X.1.X.
• EN 407:2004 X.2.X.X.X.X.

Approvals
• Oeko-Tex® Standard 100

Warnings
• Contains natural rubber latex, which may cause irritation or allergies in some users