Atg

MaxiTherm® Thermal Insulated High Grip Gloves

3 Variations

Combining comfort and thermal technology, these MaxiTherm® gloves are suited for both cold and warm conditions. Possessing a patented non-slip grip to allow the gloves to perform even during wet applications, the gloves also feature a brushed liner for comfort. With a knitted elasticated cuff to hold the gloves firmly in place, an anatomical design and impressive breathability for a thermal glove.

Features and Benefits
• Patented non-slip grip palm coating for assured handling
• Design maximises dexterity due to the anatomical nature of the product
• Flat dipping technology improves breathability of the product to prevent perspiration
• Soft brushed liner for maximum comfort and keeps hands warm in cold conditions
• Available in varying sizes to suit your requirements

Typical Applications
• Cold Storage
• Transport
• Construction
• Forestry
• Shipping and Logistics
• General Handling
• Refuse

Standards
• EN 388:2003 - 1241
• EN 511:2006 - X1X
• EN 407:2004 - X2XXXX
• EN 388:2016 + A1:2018 - 1241B