noscriptNF11HD Cold Grip Insulated Safety Gloves, Black/Blue | Cromwell Tools

Honeywell

NF11HD Cold Grip Insulated Safety Gloves, Black/Blue

3 Variations

These insulating gloves are designed specifically for handling in cold, wet conditions. Low-linting with excellent protection against cold and abrasion injuries, these gloves are ideal for outdoor applications in harsh environmental conditions.

Features and Benefits
• Seamless construction prevents seam on skin irritation and discomfort
• Ergonomic design allows for natural movement to prevent hand fatigue
• Hydropellent technology coating remains soft and flexible in cold conditions
• Low-linting material reduces product contamination
• Liquid repellent coating delivers an excellent wet and oily grip
• 7 gauge synthetic liner insulates against the cold down to -20°C

Standards
• CE Category II
• EN 388:2016 2.2.3.1.X.
• EN 511:2006 X.2.X.