SKU:
PLY9616905C
MPN:
RHD/08
£8.79
Ex VAT
£10.55
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These high visibility gloves are ideal for a range of sectors that involve cold working environments. The knitted thermal lining offers excellent wearability, while the 3/4 lined crinkle latex coating delivers exceptional grip in wet and dry environments.
Features and Benefits
• Soft thermal lining keeps hands warm and comfortable in cold conditions
• Excellent grip in both wet and dry conditions
• Delivers excellent mechanical protection and tear-resistance for user safety
Typical Applications
• Construction and utility
• Manufacturing
• Warehousing and logistics
• Engineering
• Waste management
• Local authority
Standards
• CE certified category II
• EN388:2016 2.1.3.2.X.
• EN511:2006 0.1.0
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Latex |
Colour | Black Orange |
EAN | 5010699527127 |
ECLASS Code | 40011201 |
EN388 Abrasion | 2 |
EN388 Cut | 2 |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Thermal Yarn |
MFR Part No. | RHD/08 |
Series | RHD Reflex® |
Size | 8 |
Standards Met | EN388 (Mechanical Hazards) EN511 Cold |
UNSPSC Code | 46181538 |