SKU:
GLB9614908J
MPN:
SKY074
£6.49
Ex VAT
£7.79
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
The versatile Houston Oilbloc™ glove delivers protection against both heat and cold, as well as absorbing oils to give an excellent grip. While the terry cloth outer absorbs, the protective inner liner repels liquids to keep hands clean and protected.
Features and Benefits
• Excellent heat resistance up to 250°C and protection from the cold
• Anatomically designed with an elasticated wrist for comfort and fit
• Sanitized® antimicrobial finish inhibits bacteria growth for fresh, clean hands
• Breathable liner reduces perspiration and skin irritation
Typical Applications
• Food
• Glass industry
• Manufacturing
• Metals
• Oils & gas
• Paper industry
Standards
• CE Category II
• EN388:2003 3.2.4.1.
• EN511:2006 X.1.X.
• EN407:2004 X.2.X.X.X.X.
Warnings
• Does not protect against chemical or electrical hazards
• Do not use where entanglement with moving machines is a risk
Notes
• Clean with a damp cloth
Attribute | Value |
---|---|
Brand | Skytec |
Coating | Terry |
Colour | Grey |
ECLASS Code | 40011201 |
EN388 Abrasion | 3 |
EN388 Cut | 2 |
EN388 Puncture | 1 |
EN388 Tear | 4 |
Liner Material | PVC |
MFR Part No. | SKY074 |
Series | SKY07 Houston |
Size | 10 |
Standards Met | EN388: 2003 EN407 Thermal EN511 Cold |
UNSPSC Code | 46181538 |