noscriptTegera® 295 Waterproof Winter Gloves | Cromwell Tools

Ejendals

Tegera® 295 Waterproof Winter Gloves

4 Variations

Designed for medium-duty work in a range of cold and wet environments, the Tegera® 295 winter glove insulates and protects the hands against contact with dirt, cold, and moisture.

Features and Benefits
• Thinsulate™ technology for lightweight protection against cold environments
• 360° elasticated for full hand flexibility and reduced fatigue
• Excellent fingertip sensitivity for precision handling
• Waterproof lining to keep hands dry and comfortable in harsh conditions
• Reinforced fingers and thumb protects against handling abrasions and injuries

Typical Applications
• Transport
• Warehousing and logistics
• Utilities
• Construction

Standards
• CE Category II
• EN 420:2003 + A1:2009
• EN 388:2016 2.1.2.1.X.
• EN 511:2006 1.2.1.

Warnings
• Contains natural latex which may cause sensitivity or skin irritation in some users