noscriptTegera® 417 Synthetic Winter Gloves, Black & Grey | Cromwell Tools

Ejendals

Tegera® 417 Synthetic Winter Gloves, Black & Grey

4 Variations

This fully lined synthetic leather glove is designed for allround work in a range of slippery, dry, cold, and dirty environments. Soft with a comfortable fleece lining, they offer durable protection against mechanical injuries, such as blisters, scrapes and other abrasions.

Features and Benefits
• Chrome-free for reduced risks of irritation and skin allergies
• Good fingertip sensitivity for precision tasks
• Ergonomically designed for a secure fit with reduced risks of hand fatigue
• 360° elasticated for full hand flexibility

Typical Applications
• Agriculture
• Automotive
• Transport and logistics
• Construction
• HoReCa

Standards
• CE Category II
• EN 420:2003 + A1:2009
• EN 388:2016 1.1.3.1.X.
• EN 511:2006 1.1.X.

Warnings
• Contains natural latex which may cause sensitivity or skin irritation in some users