SKU:
GDF9618040B
MPN:
4502000/7
£20.99
Ex VAT
£25.19
Inc VAT
4 Variations Available
Product Details
Product Specification
40g Thinsulate lining. Grain leather, spandex, neoprene, PVC palm, fleece lining. Breathable, water repellent membrane. Designed for use in a Coldstore as offers wearers extra insulation protection against cold objects. CAT II.
Attribute | Value |
---|---|
Brand | Goldfreeze |
Coating | PVC |
Colour | Black Yellow |
ECLASS Code | 40011201 |
Liner Material | Fleece |
MFR Part No. | 4502000/7 |
Series | TG2Xtreme |
Size | 7 |
Standards Met | EN388 (Mechanical Hazards) EN511 Cold |
UNSPSC Code | 46181538 |