noscriptTromso™ Cold Resistant Gloves | Cromwell Tools

Skytec

Tromso™ Cold Resistant Gloves

5 Variations

Designed for general handling in cold, wet conditions, the Tromso™ cold-resistant glove is fully coated with nitrile foam to insulate the hands while still providing natural movement.

Features and Benefits
• Coating is ultra-fine for maximum tactile sensitivity
• Fleece lining which is soft for comfort in cold conditions
• Lightweight and durable coating ensures glove longevity in abrasive applications
• 360° breathability
• Antimicrobial Sanitised® finish provides extra freshness

Typical Applications
• Goods Handling
• Groundworks
• Labouring
• Outdoor Maintenance
• Deliveries

Warnings
• Store in the original packaging in dry conditions and away from direct sunlight
• Not suitable for high cut, heat (beyond 100°C), electrical or chemical protection
• Do not use near moving machines if there is a risk of entanglement
• Inspect the gloves before wear to ensure no damage is present

Notes
• Wipe with a damp cloth to clean

Standards
• EN388:2016 4.2.3.2.B
• EN511:2006 020
• EN407:2004 X.1.X.X.X.X