Portwest

Black Boiler Suit, Reg (2XL)

SKU:

POR9627135E

MPN:

C813BKRXXL

£21.79

Ex VAT

£26.15

Inc VAT

IN STOCK (2)

    Product Details

    These boiler suits are constructed from 245gsm pre-shrunk, poly-cotton fabric with a zip front.


    Features and Benefits
    • Action back and side elastic enhance wearer comfort
    • Various pockets and a hammer loop add to the storage and functionality of the garment


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Portwest

    Closure Type

    Zipper

    Colour

    Black

    ECLASS Code

    40010200

    Fabric Weight

    245g/m²

    Material

    Cotton Polyester

    MFR Part No.

    C813

    Number of Pockets

    1 (Hip Pocket) 1 (Rule Pocket) 2 (Chest Pockets) 2 (Side Pockets)

    Product Type

    Overall

    Size

    2XL

    UNSPSC Code

    46181503