£21.79
Ex VAT
£26.15
Inc VAT
16 Variations Available
Product Details
Product Specification
Product Documents
These boiler suits are constructed from 245gsm pre-shrunk, poly-cotton fabric with a zip front.
Features and Benefits
• Action back and side elastic enhance wearer comfort
• Various pockets and a hammer loop add to the storage and functionality of the garment
Attribute | Value |
---|---|
Brand | Portwest |
Closure Type | Zipper |
Colour | Black |
ECLASS Code | 40010200 |
Fabric Weight | 245g/m² |
Material | Cotton Polyester |
MFR Part No. | C813 |
Number of Pockets | 1 (Hip Pocket) 1 (Rule Pocket) 2 (Chest Pockets) 2 (Side Pockets) |
Product Type | Overall |
Size | 2XL |
UNSPSC Code | 46181503 |