£32.99
Ex VAT
£39.59
Inc VAT
17 Variations Available
Product Details
Product Specification
Product Documents
These coveralls are constructed from 245gsm Kingsmill fabric and are designed to provide all day comfort.
Features and Benefits
• Ample storage thanks to one chest pocket, one rule pocket and two side pockets
• Back elastication ensures wearers are comfortable, even when wearing the coverall all day
Attribute | Value |
---|---|
Brand | Portwest |
Closure Type | Stud |
Colour | Black |
ECLASS Code | 40010200 |
Fabric Weight | 245g/m² |
Material | Cotton Polyester |
MFR Part No. | C802 |
Number of Pockets | 1 (Chest Pocket) 1 (Rule Pocket) 2 (Side Pockets) |
Product Type | Coverall |
Size | M |
UNSPSC Code | 46181503 |