£117.00
Ex VAT
£140.40
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Certified to EN342: 1998. Lined attached hood concealed under collar with drawstring. Fleece lined collar for extra warmth.
Fabric: 210g, 100% polyester.
Attribute | Value |
---|---|
Brand | Portwest |
Chest Size | 44-46in. |
Closure Type | Zipper |
Colour | Navy Blue |
EAN | 5036108129652 |
ECLASS Code | 40010200 |
Fabric Weight | 210g/m² |
Material | Polyester |
MFR Part No. | CS12 |
Product Type | Overall |
Size | L |
UNSPSC Code | 46181503 |