£43.49
Ex VAT
£52.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Two way concealed main front zip, extended to collar line with press stud fastening at neck. Full elastication at waist and action back. Two breast pockets with concealed zip closures, internal breast pocket, two open rear pockets, pen pocket on left sleeve, two swing pockets, allowing access to undergarments, rule pocket on upper right, leg press stud adjustment at wrists.
Conforms to: EN531 A.B1.C1.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Chest Size | 42in. |
Closure Type | Zipper |
Colour | Orange |
ECLASS Code | 40010200 |
Product Type | Overall |
Size | M |
UNSPSC Code | 46181503 |