£2.29
Ex VAT
£2.75
Inc VAT
Product Details
Product Specification
Product Documents
Non-woven disposable white coveralls from Polyco® are a go-to choice for comprehensive protection and hygiene. These one-piece suits offer a reliable barrier against contaminants. Made from breathable yet durable non-woven fabric, the coveralls feature a full-length zipper, elastic cuffs, and ankles for a secure fit. Perfect for single-use, they eliminate the need for cleaning, promoting convenience and hygiene.
Features and Benefits
• Individually wrapped in plastic for convenience and hygiene
• Non-woven polypropylene for hygienic protection
• Shields against dirt and non-hazardous splashes
• Elasticated hood, wrists, ankles, and waist for a secure fit
• Quick and easy zip fastening for efficiency and ease of use
Typically Applications
• Automotive
• Engineering
• Food handling
• Janitorial
• Medical
Standards
• PPE CAT I
Attribute | Value |
---|---|
Brand | Polyco |
Closure Type | Zipper |
Colour | White |
ECLASS Code | 40010200 |
Material | Polypropylene |
MFR Part No. | DC03 |
Number of Pockets | 0 |
Product Type | Coverall |
Series | Shield® |
Size | XL |
UNSPSC Code | 46181503 |