noscriptPortwest FR50 COVERALL FLAME RESISTANT ROYAL BLUE REGULAR FIT (2XL) FR50RBRXXL | Cromwell Tools

Portwest

FR50 COVERALL FLAME RESISTANT ROYAL BLUE REGULAR FIT (2XL)

SKU:

POR9623823E

MPN:

FR50RBRXXL

£59.99

Ex VAT

£71.99

Inc VAT

IN STOCK (7)

    Product Details

    Introducing the Bizflame Plus flame-resistant coverall, a must-have for the demanding offshore industry. Crafted from innovative flame-retardant fabric, this coverall exceeds EN standards with high-visibility reflective tape and triple-stitched seams. It features a concealed 2-way front brass zip and front slant chest pockets with concealed brass zips for added convenience. Tested rigorously, including the manikin test under EN ISO 11612, it demonstrates excellent protection. With industrial wash flame-resistant tape preventing static energy buildup, this coverall ensures safety and visibility in hazardous environments. Offering multi-standard protection, it reflects years of experience, advanced technology, and a commitment to wearer health and comfort.


    Features and Benefits
    • CE-CAT III certified for superior protection
    • Lifetime guarantee of flame resistance
    • Guards against radiant and convective heat
    • Certified protection from molten metal splash
    • Anti-static for added safety


    Product Specification
    Attribute
    Value

    Brand

    Portwest

    Closure Type

    Zipper

    Colour

    Royal Blue

    Fabric Weight

    350g/m²

    Fit

    Regular

    Gender

    Unisex

    Material

    Bizflame Plus 350g

    MFR Part No.

    FR50RBRXXL

    Product Type

    Coverall

    Size

    2XL

    UNSPSC Code

    46181503