SKU:
DCK9626440Q
MPN:
WD4839
£26.49
Ex VAT
£31.79
Inc VAT
4 Variations Available
Product Details
Product Specification
260gsm, 65% polyester, 35% cotton fabric with full back elasticated and an action back. Two way metal zip front with studded over placket. Knee pad pockets. Two swing pockets with side access, two zipped chest pockets, tool pocket and rule pocket. Two large back patch pockets, one zipped and double pencil pocket on sleeve.
Attribute | Value |
---|---|
Brand | Dickies |
Chest Size | 50in. |
Closure Type | Zipper |
Colour | Navy Blue |
EAN | 5025540114067 |
ECLASS Code | 40010200 |
Fabric Weight | 260g/m² |
Fit | Regular |
Material | Cotton Polyester |
MFR Part No. | WD4839 |
Number of Pockets | 1 (Rule Pocket) 1 (Tool Pocket) 2 (Chest Pockets) 2 (Swing Pockets) |
Product Type | Coverall |
Series | Redhawk |
Size | XL |
UNSPSC Code | 46181503 |