£10.76
Ex VAT
£12.91
Inc VAT
2 Variations Available
Product Details
Product Specification
Hooded white coveralls that are permeable to both air and water vapour, yet repels water-based liquids and aerosols.
Features and Benefits
• Versatile and suitable for use in a large variety of applications
• Designed with Tyvek® auto-lock zipper and zipper flap for increased protection
• Optimised design to protect from low inward leakage
• Large, easy-to-grasp zipper puller for quick and easy usage
• Ample crotch area for freedom of movement
• Anti-statically treated meeting EN 1149-5 standards
• Elasticated face, wrists and ankles with glued-in waist elastic for comfortable secure wear
Typical Applications
• Pharmaceutical handling
• Chemical processing
• Spray painting
• Oil Industry
• Gas industry
• General maintenance and operations
Attribute | Value |
---|---|
Brand | Tyvek Classic |
Chest Size | 56-58in. |
Closure Type | Zipper |
Colour | White |
ECLASS Code | 40010200 |
Fabric Weight | 41.5g/m² |
Material | Tyvek® 500 |
MFR Part No. | D14664003 |
Number of Pockets | 0 |
Product Type | Coverall |
Size | 3XL |
UNSPSC Code | 46181503 |