Ansell

11-318 HyFlex Cut Resistant Gloves, Grey, EN388: 2016, X, X, 4, X B, Uncoated, Nylon, Size 7

SKU:

ANS9610397C

MPN:

11318070

£7.19

Ex VAT

£8.63

Inc VAT

IN STOCK (43)

    Product Details

    A first for safety wear, these innovative gloves provide EN Level 2 cut protection without the need for a protective coating. Extremely lightweight and comfortable, they're the ideal choice for light-duty handling tasks.


    Features and Benefits
    • Super lightweight fabric gives a feeling of bare hand contact and for user comfort
    • Close ergonomic design gives extra support for reduced hand fatigue
    • Spandex reinforcement to the knuckles and palm for excellent flexibility
    • Low lint and silicone-free to prevent product contamination
    • The packaging prevents silicone contamination from plastic bags
    • Touch screen compatible for convenience


    Typical Applications
    • Automotive
    • Machinery and equipment
    • Chemical
    • Handling parts with sharp, rough edges
    • Maintenance
    • Inspection
    • Assembly


    Standards
    • CE Category II
    • EN 388:2003 X.3.4.X.
    • EN 388:2016 X.X.4.X.B.


    Approvals
    • REACH Compliant
    • Okeko-Tex® 100 certified


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Ansell

    Coating

    Uncoated

    Coating Coverage

    Uncoated

    Colour

    Grey

    ECLASS Code

    40011201

    EN388

    EN388: 2016

    EN388 Abrasion

    X

    EN388 Cut (Coupe Test)

    X

    EN388 Cut (TDM Test ISO 13997)

    B

    EN388 Puncture

    X

    EN388 Tear

    4

    Liner Material

    Dyneema®

    MFR Part No.

    11-318

    Series

    11-318 HyFlex

    Size

    7

    UNSPSC Code

    46181536