SKU:
ANS9610397D
MPN:
11318080
£7.19
Ex VAT
£8.63
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
A first for safety wear, these innovative gloves provide EN Level 2 cut protection without the need for a protective coating. Extremely lightweight and comfortable, they're the ideal choice for light-duty handling tasks.
Features and Benefits
• Super lightweight fabric gives a feeling of bare hand contact and for user comfort
• Close ergonomic design gives extra support for reduced hand fatigue
• Spandex reinforcement to the knuckles and palm for excellent flexibility
• Low lint and silicone-free to prevent product contamination
• The packaging prevents silicone contamination from plastic bags
• Touch screen compatible for convenience
Typical Applications
• Automotive
• Machinery and equipment
• Chemical
• Handling parts with sharp, rough edges
• Maintenance
• Inspection
• Assembly
Standards
• CE Category II
• EN 388:2003 X.3.4.X.
• EN 388:2016 X.X.4.X.B.
Approvals
• REACH Compliant
• Okeko-Tex® 100 certified
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Uncoated |
Coating Coverage | Uncoated |
Colour | Grey |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | X |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | X |
EN388 Tear | 4 |
Liner Material | Nylon |
MFR Part No. | 11-318 |
Series | 11-318 HyFlex |
Size | 8 |
UNSPSC Code | 46181536 |