Ansell

11-427 HyFlex® Cut Resistant Gloves

3 Variations

11-427 HyFlex® gloves provides the protection needed in slightly oily and dry environments. With a smart combination of cut and abrasion resistance. The indicator system on these cut resistant gloves makes the selection of hand protection easy.

Features and Benefits
• Colour indicator system printed on the glove ensures the wearer of always having the appropriate cut level performance
• Heat resistant up to 100°C (212°F) to protect the hand
• Water-based process is environmentally friendly, and has an innovative coating
• Silicone-free to suit automotive industries

Typical Applications
• Automotive
• Chemical