SKU:
ANS9610509J
MPN:
11-500
£8.99
Ex VAT
£10.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These nitrile foam coated cut protection gloves are well suited for a broad range of assembly applications. They are designed for dry or slightly oily applications where workers need light cut protection, and in some cases, isolation from heat or flying molten metal debris.
Features and Benefits:
•The nitrile foam coating channels oil away from the gloves surface, providing a secure grip in light oil environments
•Black palm coating effectively hides dirt, extending the products lifespan
•Extended cuff ensures extra protection around the wrist
Typical Applications:
•Automotive
•Machinery and equipment
•Metal fabrication
•Press injection molding
•Chassis assembly, body trimming
•Seizing and finishing structural parts
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Nitrile Foam |
Coating Coverage | Palm |
Colour | Black Yellow |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | 2 |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Liner Material | Lycra® Nylon |
MFR Part No. | 11-500 |
Series | 11-500 HyFlex |
Size | 10 |
UNSPSC Code | 46181536 |