SKU:
ANS9610515E
MPN:
11501080
£18.49
Ex VAT
£22.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
These cut protection gloves provide workers with superior cut protection and dexterity in applications where optimal productivity is required.
Features and Benefits
• Resistant to heat, allowing versatile use
• Ansell's INTERCEPT TECHNOLOGY® enhances the gloves cut protection, whilst still maintaining dexterity
• Ergonomic design provides bare-hand closeness and reduces hand fatigue
• Nitrile foam coating enhances grip in both light oil and dry environments and provides tactile sensitivity
• 13 gauge liner
Typical Applications
• Automotive
• Machinery and equipment
• Metal fabrication
• Chemical
• Assembly
• Press injection molding
• Loading and unloading trucks and vehicles
• Handling goods
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Nitrile |
Coating Coverage | Palm |
Colour | Blue Grey |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | D |
EN388 Puncture | 1 |
EN388 Tear | 4 |
Liner Material | Kevlar® |
MFR Part No. | 11-501 |
Series | 11-501 HyFlex |
Size | 8 |
UNSPSC Code | 46181536 |