Ansell

11-515 HyFlex Cut Resistant Gloves, Orange/Yellow, EN388: 2016, 4, X, 4, 2, E, Nitrile Palm, Spandex/Stainless Steel Liner, Size 10

SKU:

ANS9610536J

MPN:

11515100

£14.79

Ex VAT

£17.75

Inc VAT

IN STOCK (50+)

    Product Details

    High visibility cut resistant and durable gloves. The gloves provide exceptional comfort and are ergonomically designed. Enables workers to perform safely and efficiently. For use in industries including machinery and equipment, metal fabrication, mining and transport. Ideal applications include glass installation, knife handling, maintenance operations, sharp small part handling and sheet metal press.


    Features and Benefits
    • EN level E Cut performance and high visibility
    • Helps keep workers visible in low light situations thus reducing the opportunities for hand injuries to occur
    • The gloves have INTERCEPT TECHNOLOGY® yarn developed by Ansell and DuPont™, as well as Kevlar® Stretch Armor Technology
    • The extended cuff provides additional cut protection in the highly sensitive wrist area
    • Offers superior grip and tactility in light oil or dry environments


    Product Specification
    Attribute
    Value

    Brand

    Ansell

    Coating

    Nitrile

    Coating Coverage

    Palm Only

    Colour

    Orange Yellow

    ECLASS Code

    40011201

    EN388

    EN388: 2016

    EN388 Abrasion

    4

    EN388 Cut (Coupe Test)

    X

    EN388 Cut (TDM Test ISO 13997)

    E

    EN388 Puncture

    2

    EN388 Tear

    4

    Liner Material

    Spandex Stainless Steel

    MFR Part No.

    11-515

    Series

    11-515 HyFlex

    Size

    10

    UNSPSC Code

    46181536