SKU:
ANS9610536A
MPN:
11515060
£14.79
Ex VAT
£17.75
Inc VAT
6 Variations Available
Product Details
Product Specification
High visibility cut resistant and durable gloves. The gloves provide exceptional comfort and are ergonomically designed. Enables workers to perform safely and efficiently. For use in industries including machinery and equipment, metal fabrication, mining and transport. Ideal applications include glass installation, knife handling, maintenance operations, sharp small part handling and sheet metal press.
Features and Benefits
• EN level E Cut performance and high visibility
• Helps keep workers visible in low light situations thus reducing the opportunities for hand injuries to occur
• The gloves have INTERCEPT TECHNOLOGY® yarn developed by Ansell and DuPont™, as well as Kevlar® Stretch Armor Technology
• The extended cuff provides additional cut protection in the highly sensitive wrist area
• Offers superior grip and tactility in light oil or dry environments
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Nitrile |
Coating Coverage | Palm Only |
Colour | Orange Yellow |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | E |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Spandex Stainless Steel |
MFR Part No. | 11-515 |
Series | 11-515 HyFlex |
Size | 6 |
UNSPSC Code | 46181536 |