Ansell

11-518 HyFlex Cut Resistant Gloves, Blue/White, EN388: 2016, 3, X, 3, 1, B, PU Palm, Dyneema/Nylon/Spandex, Size 8

SKU:

ANS9610540E

MPN:

11518080

£8.79

Ex VAT

£10.55

Inc VAT

IN STOCK (50+)

    Product Details

    These HyFlex® gloves from Ansell® deliver excellent mechanical protection while maintaining such dexterity that it doesn't feel like you're wearing a glove at all.


    This combined with extra fingertip sensitivity sees these gloves used widely for precision handling and assembly tasks for confident work and improved productivity.


    Features and Benefits
    • Light-duty 18 gauge liner is breathable to keep hands cool and dry
    • Seamless liner reduces hand irritation during prolonged wear
    • Enhanced flexibility and fingertip sensitivity for reduced hand fatigue
    • Dyneema® Diamond Technology fibre delivers a high ratio of cut protection to dexterity for confident and controlled handling
    • Thin polyurethane coating enhances cut resistance and grip
    • Knitwrist cuff style for excellent user comfort
    • Fiberglass-free for reduced risk of user allergies and sensitivity


    Typical Applications
    • Automotive
    • Machinery and equipment
    • Metal fabrication
    • Chemical
    • Press injection molding
    • Assembly
    • Handling goods
    • Assembly


    Standards
    • CE Category II
    • EN388:2016 3.X.3.1.B.
    • EN388:2003 3.3.3.1.


    Warnings
    • Contains natural rubber proteins (elasticated wrist) which may cause sensitivity and skin allergies in some users


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Ansell

    Coating

    Polyurethane

    Coating Coverage

    Palm

    Colour

    Blue White

    ECLASS Code

    40011201

    EN388

    EN388: 2016

    EN388 Abrasion

    3

    EN388 Cut (Coupe Test)

    X

    EN388 Cut (TDM Test ISO 13997)

    B

    EN388 Puncture

    1

    EN388 Tear

    3

    Liner Material

    Dyneema® Nylon Spandex

    MFR Part No.

    11-518

    Series

    11-518 HyFlex

    Size

    8

    UNSPSC Code

    46181536