SKU:
ANS9610540G
MPN:
11518090
£8.79
Ex VAT
£10.55
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
These HyFlex® gloves from Ansell® deliver excellent mechanical protection while maintaining such dexterity that it doesn't feel like you're wearing a glove at all.
This combined with extra fingertip sensitivity sees these gloves used widely for precision handling and assembly tasks for confident work and improved productivity.
Features and Benefits
• Light-duty 18 gauge liner is breathable to keep hands cool and dry
• Seamless liner reduces hand irritation during prolonged wear
• Enhanced flexibility and fingertip sensitivity for reduced hand fatigue
• Dyneema® Diamond Technology fibre delivers a high ratio of cut protection to dexterity for confident and controlled handling
• Thin polyurethane coating enhances cut resistance and grip
• Knitwrist cuff style for excellent user comfort
• Fiberglass-free for reduced risk of user allergies and sensitivity
Typical Applications
• Automotive
• Machinery and equipment
• Metal fabrication
• Chemical
• Press injection molding
• Assembly
• Handling goods
• Assembly
Standards
• CE Category II
• EN388:2016 3.X.3.1.B.
• EN388:2003 3.3.3.1.
Warnings
• Contains natural rubber proteins (elasticated wrist) which may cause sensitivity and skin allergies in some users
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Polyurethane |
Coating Coverage | Palm |
Colour | Blue White |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Liner Material | Dyneema® Nylon Spandex |
MFR Part No. | 11-518 |
Series | 11-518 HyFlex |
Size | 9 |
UNSPSC Code | 46181536 |