SKU:
ANS9610551C
MPN:
11528080
£6.79
Ex VAT
£8.15
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
NBR foam nitrile coated gloves that provide lasting comfort and protection.
Features and Benefits
• Flexible and tactile, making them ideal for handling small parts
• High grip and abrasion resistance due to NBR coating
• Increased cut protection thanks to the glass-free INTERCEPT™ Technology 18 gauge seamless liner
Typical Applications
• General industry
• Glass industry
• Light duty applications
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Nitrile |
Coating Coverage | Palm |
Colour | Black Blue |
EAN | 0076490448561 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 2 |
EN388 Tear | 3 |
Liner Material | Ansell Intercept™ Technology |
MFR Part No. | 11-528 |
Series | 11-528 HyFlex |
Size | 8 |
UNSPSC Code | 46181536 |