Ansell

11-528 HyFlex Cut Resistant Gloves, Black/Blue, EN388: 2016, 3, X, 3, 2, B, Nitrile Palm Coated, Ansell Intercept Technology, Size 9

SKU:

ANS9610551D

MPN:

11528090

£6.79

Ex VAT

£8.15

Inc VAT

IN STOCK (50+)

    Product Details

    NBR foam nitrile coated gloves that provide lasting comfort and protection.


    Features and Benefits
    • Flexible and tactile, making them ideal for handling small parts
    • High grip and abrasion resistance due to NBR coating
    • Increased cut protection thanks to the glass-free INTERCEPT™ Technology 18 gauge seamless liner


    Typical Applications
    • General industry
    • Glass industry
    • Light duty applications


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Ansell

    Coating

    Nitrile

    Coating Coverage

    Palm

    Colour

    Black Blue

    EAN

    0076490448578

    ECLASS Code

    40011201

    EN388

    EN388: 2016

    EN388 Abrasion

    3

    EN388 Cut (Coupe Test)

    X

    EN388 Cut (TDM Test ISO 13997)

    B

    EN388 Puncture

    2

    EN388 Tear

    3

    Liner Material

    Ansell Intercept™ Technology

    MFR Part No.

    11-528

    Series

    11-528 HyFlex

    Size

    9

    UNSPSC Code

    46181536